Shop All Flat Washers
Bsc Preferred
Zinc Yellow-Chromate Plated Grade 8 Steel Washer for 2 Screw Size 2.125 ID 3.75 OD
Mfr # 98023A045
Zoro # G111468123
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc Yellow-Chromate Plated Steel
- Color yellow zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 98023A045
- Zoro # G111468123
- Country of Origin China
- Category Flat Washers
Details
Material | Zinc Yellow-Chromate Plated Steel |
Color | yellow zinc |
Description
Zinc yellow-chromate and chrome-plated steel washers are corrosion resistant in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, #8-32 Thread Size, 0.31 in Flange Dia., 0.47 in L, Steel, 25 PK (AKS4T-832-130)
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 25 PK (33172)
- ZORO SELECT Hex Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 3/8 in Ht, 50 PK (U08110.043.0001)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-10-151)
- BSC PREFERRED General Purpose 18-8 Stainless Steel Washer for M10 Screw Size 10.500 mm ID 18 mm OD, 100PK (98689A117)
- BSC PREFERRED 316 Stainless Steel Washer for Soft Material 3/8 Screw Size Narrow ASME Designation, 10PK (92844A141)
- BSC PREFERRED Hot-Dipped Galvanized Steel Washer USS 3/4 Screw Size 0.812 ID 2 OD, 25PK (98970A136)
- BSC PREFERRED Mil. Spec. Washer Nylon Plastic 9/16 Screw Size NAS1515-H9H, 25PK (92150A140)
- BSC PREFERRED Zinc-Plated Steel Washer for M8 Screw Size 8.4 mm ID 16 mm OD, 100PK (91166A270)
- BSC PREFERRED UHMW Plastic Washer for M18 Screw Size 19 mm ID 34 mm OD (95649A420)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 25 PK (WASB#10W8)
- Bsc Preferred Flat Washers