Shop All Tooth Lock Washers
Bsc Preferred
Zinc-Plated Steel, yellow zinc Finish, 100 PK
Mfr # 97985A560
Zoro # G211438569
product price: $6.59
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Finish yellow zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97985A560
- Zoro # G211438569
- Country of Origin China
- Category Tooth Lock Washers
Details
Material | Zinc-Plated Steel |
Finish | yellow zinc |
Description
Teeth on the outside edge of these washers bite into the screw head and joint for a tight grip. Use with fasteners that have heads large enough to make contact with the teeth such as pan button and binding head screws.Zinc-plated steel washers are corrosion resistant in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 4 PK (37567)
- TE-CO Coupling Nut, 1/2"-13, Steel, Grade 5, Black Oxide, 1-1/4 in Lg, 7/8 in Hex Wd (41505)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Painted Steel Pan Head Phillips Drive, 100 PK (53799)
- ZORO SELECT M4-0.70 x 6 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK (M55300.040.0006)
- BSC PREFERRED Black Oxide 18-8 Stainless Steel, silver color Finish, 100 PK (95584A319)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37480.025.0001)
- ZORO SELECT Tooth Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 2000 PK (AN960-C816L)
- NEWPORT FASTENERS Internal/External Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 6000 PK (682757)
- SKF Lock Washer (MB 6)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 50 PK (U53460.011.0001)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 10000 PK (264137)
- Bsc Preferred Lock Washers