Shop All Tooth Lock Washers
Bsc Preferred
Zinc-Plated Steel, yellow zinc Finish, 100 PK
Mfr # 97985A530
Zoro # G211437913
product price: $5.49
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Finish yellow zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97985A530
- Zoro # G211437913
- Country of Origin China
- Category Tooth Lock Washers
Details
Material | Zinc-Plated Steel |
Finish | yellow zinc |
Description
Teeth on the outside edge of these washers bite into the screw head and joint for a tight grip. Use with fasteners that have heads large enough to make contact with the teeth such as pan button and binding head screws.Zinc-plated steel washers are corrosion resistant in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Bolt+ Sleeve Anchor, 5/8" Dia., 6" L, Steel Zinc Plated, 15 PK (6945SD-PWR)
- MIDWEST FASTENER Sleeve Anchor, 3/8" Dia., 6" L, Steel Zinc Plated, 50 PK (07860)
- AMPG Shoulder Screw, 2A Thr Sz, 7/16 Thr Lg, 3/8 in Shoulder Lg, Stainless Steel (ZR1408-416H)
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Plain, 1-9/32 in Ht, 35 PK (150NFP)
- BSC PREFERRED Black Oxide 18-8 Stainless Steel, silver color Finish, 100 PK (95584A319)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK (U53460.019.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK (U55462.037.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #12 Stainless Steel, Plain Finish, 50 PK (U53462.021.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 7/16 in Stainless Steel, Plain Finish, 25 PK (U53462.043.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #3 Stainless Steel, Plain Finish, 50 PK (U53462.009.0001)
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37590.025.0001)
- Bsc Preferred Lock Washers