Shop All Tooth Lock Washers
Bsc Preferred
Zinc-Plated Steel, yellow zinc Finish, 100 PK
Mfr # 97985A211
Zoro # G211462748
product price: $5.99
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Finish yellow zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97985A211
- Zoro # G211462748
- Country of Origin China
- Category Tooth Lock Washers
Details
Material | Zinc-Plated Steel |
Finish | yellow zinc |
Description
Teeth on the outside edge of these washers bite into the screw head and joint for a tight grip. Use with fasteners that have heads large enough to make contact with the teeth such as pan button and binding head screws.Zinc-plated steel washers are corrosion resistant in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 ft, Steel, Grade A, Plain Finish (U20200.037.9999)
- MIDWEST FASTENER #8-32 x 1/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK (67566)
- ZORO SELECT #6-32 x 3/8 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.013.0037)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 1/4 in, 1-1/8 in Wd, 2-1/4 in Ht, Passivated Stainless Steel (N222-422)
- BSC PREFERRED Black Oxide 18-8 Stainless Steel, silver color Finish, 100 PK (95584A319)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (U37420.019.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Spring Steel, Zinc Plated Finish, 10000 PK (10WE)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U51460.031.0001)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size 1/4 in 18-8 Stainless Steel, 1000 PK (886904)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 10 PK (U53460.050.0001)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (03983)
- Bsc Preferred Lock Washers