Shop All Tooth Lock Washers
Bsc Preferred
Zinc-Plated Steel, yellow zinc Finish, 100 PK
Mfr # 97985A112
Zoro # G711438212
product price: $6.89
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Finish yellow zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97985A112
- Zoro # G711438212
- Country of Origin China
- Category Tooth Lock Washers
Details
Material | Zinc-Plated Steel |
Finish | yellow zinc |
Description
Teeth on the outside edge of these washers bite into the screw head and joint for a tight grip. Use with fasteners that have heads large enough to make contact with the teeth such as pan button and binding head screws.Zinc-plated steel washers are corrosion resistant in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/2-13x5 1/2L, PK10 (216275G)
- MIDWEST FASTENER #8-32 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 20PK (70768)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M14 , Steel Zinc Plated Finish, 25 PK (06848)
- ZORO SELECT M4 X 24 Spring Pin ISO Steel Plain (5DU79)
- BSC PREFERRED Black Oxide 18-8 Stainless Steel, silver color Finish, 100 PK (95584A319)
- NEWPORT FASTENERS Internal Tooth Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 2000 PK (510166)
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (U37590.016.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 10 PK (U51462.062.0001)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size 3/8 in 18-8 Stainless Steel, Plain Finish, 12 PK (74867)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK (U37500.037.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK (U51462.013.0001)
- Bsc Preferred Tooth Lock Washers