Shop All Tooth Lock Washers
Bsc Preferred
Zinc-Plated Steel, yellow zinc Finish, 100 PK
Mfr # 91113A013
Zoro # G011433221
product price: $8.15
/pk 100, $0.08/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Finish yellow zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91113A013
- Zoro # G011433221
- Country of Origin China
- Category Tooth Lock Washers
Details
Material | Zinc-Plated Steel |
Finish | yellow zinc |
Description
Internal teeth dig into the screw head while the smooth outside edge won't snag objects. These washers provide greater vibration resistance than split lock washers. Use with fasteners that have small heads such as fillister and cheese head screws.Zinc-plated steel washers are corrosion resistant in wet environments.Washers that meet ASME B18.21.1 adhere to strict dimensional standards. The zinc-plated steel washers also meet standards for material properties.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 6 ft, Steel, Grade A, Zinc Plated Finish (U20300.125.7200)
- TAMPER-PRUF SCREWS 3/4 in Torx Flat Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (490610)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 12 ft, Steel, Grade 2, Plain Finish (02348)
- ZORO SELECT #2-56 x 3/16 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.008.0018)
- BSC PREFERRED Black Oxide 18-8 Stainless Steel, silver color Finish, 100 PK (95584A319)
- NEWPORT FASTENERS Internal/External Tooth Lock Washer, For Screw Size #8 18-8 Stainless Steel, 5000 PK (207816)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 100 PK (03986)
- MIDWEST FASTENER Tooth Lock Washer, For Screw Size 1/2 in Steel, Galvanized Finish, 10 PK (38728)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/8 in Steel, Black Oxide Finish, 50 PK (U37320.037.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK (U51501.016.0001)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (03963)
- Bsc Preferred Lock Washers