Shop All T-Nuts
Bsc Preferred
Zinc-Plated Steel Tee Nut Inserts for Wood M4 x 0.7 mm Thread Size 8 mm Installed Length, 100PK
Mfr # 98965A120
Zoro # G311443708
product price: $42.79
/pk 100, $0.43/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Finish yellow zinc
- Barrel Height 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 98965A120
- Zoro # G311443708
- Country of Origin China
- Category T-Nuts
Dimensions
Barrel Height | 0.5" |
Details
Material | Zinc-Plated Steel |
Finish | yellow zinc |
Description
These inserts have four prongs on the flange to resist twisting in hardwood and softwood. Hammer them into a drilled hole to install. Installed length includes the flange.Zinc-plated steel inserts are mildly corrosion resistant in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M51460.050.0001)
- ZORO SELECT Wood Screw, #12, 2-1/2 in, Zinc Plated Steel Flat Head Square Drive, 800 PK (1240DQF)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, Black Steel Pan Head Torx Drive, 20 PK (36906)
- NEWPORT FASTENERS M2.5-0.45 x 12 mm Torx Pan Machine Screw, Zinc Plated Steel, 3000 PK (470982)
- ZORO SELECT T-Nut, 4 Prongs, 1/4"-20, 18-8 Stainless Steel, Plain, 1000 PK (1407NT4188)
- NEWPORT FASTENERS T-Nut, 4 Prongs, 5/16"-18, Steel, Zinc Plated, 5/16 in Barrel Ht, 1000 PK (532803)
- MIDWEST FASTENER T-Nut, 4 Prongs, M6, Steel, Zinc Plated, 12 mm Barrel Ht, 10 PK (72523)
- MIDWEST FASTENER T-Nut, 4 Prongs, 1/4"-20, 18-8 Stainless Steel, 7/16 in Barrel Ht, 10 PK (68484)
- TE-CO Tap Thru T-Slot Nut, 7/16"X1/2" (41407T)
- ZORO SELECT T-Nut, 3/8"-16, Steel, Zinc Plated, 0.44 in Barrel Dia, 7/16 in Barrel Ht, 100 PK (TNUTI0370-100P)
- ZORO SELECT T-Nut, 3 Prongs, 3/8"-16, Steel, Zinc Plated, 0.440 in Barrel Dia, 7/16 in Barrel Ht, 500 PK (3707NT3)
- Bsc Preferred T-Nuts