Shop All Square Washers
Bsc Preferred
Zinc-Plated Steel Square Washer for 3/8 Screw Size 0.438 ID 1 Wide, 10PK
Mfr # 99041A109
Zoro # G911433574
product price: $38.29
/pk 10, $3.83/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Finish yellow zinc
- Length 1"
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 99041A109
- Zoro # G911433574
- Country of Origin China
- Category Square Washers
Dimensions
Length | 1" |
Width | 1" |
Details
Material | Zinc-Plated Steel |
Finish | yellow zinc |
Description
Square washers fit into slots and channels and have flat sides to keep them from rotating. They are wider and thicker than most round washers making them good for distributing heavy loads.Zinc-plated steel washers are corrosion resistant in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Sealing Washer, Fits Bolt Size M16 Steel/Buna-N, Cadmium Plated Finish (9500-16MM)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-5/16HDK)
- ZORO SELECT Spring Pin, Slotted, 6x50mm, PK50 (M39100.060.0050)
- MIDWEST FASTENER Conical Plug, 3/4" L, Plastic, 12000 PK (07897)
- BSC PREFERRED 18-8 Stainless Steel Square Washer for 5/8 Screw Size 0.688 ID 3 Width (91122A215)
- BSC PREFERRED 316 Stainless Steel Square Washer for 5/16 Screw Size 0.375 ID (92244A113)
- BSC PREFERRED 316 Stainless Steel Square Washer for 5/8 Screw Size 0.656 ID (92244A114)
- BSC PREFERRED Zinc-Plated Steel Square Washer for 5/8 Screw Size 3 Width, 5PK (99041A138)
- BSC PREFERRED Zinc-Plated Steel Square Washer for 1/4 Screw Size 0.312 ID 0.75 Wide, 10PK (99041A103)
- BSC PREFERRED 316 Stainless Steel Square Washer for Number 12 Screw Size 0.265 ID (92244A117)
- Bsc Preferred General Washers