Shop All Square Washers
Bsc Preferred
Zinc-Plated Steel Square Washer for 1-1/2 Screw Size 1.562 ID 3 Width
Mfr # 99041A133
Zoro # G011433948
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Finish yellow zinc
- Width 0.5"
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 99041A133
- Zoro # G011433948
- Country of Origin China
- Category Square Washers
Dimensions
Width | 0.5" |
Length | 1" |
Details
Material | Zinc-Plated Steel |
Finish | yellow zinc |
Description
Square washers fit into slots and channels and have flat sides to keep them from rotating. They are wider and thicker than most round washers making them good for distributing heavy loads.Zinc-plated steel washers are corrosion resistant in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Light Duty Staples, JT21, 23 ga, Wide Crown, 5/16 in Leg L, Steel, 1000 PK (215)
- ZORO SELECT #8-32 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.016.0100)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 2-1/8 in Shaft Dia, 5 PK (WSM-212)
- ZORO SELECT Screw Anchor, 3/4" L, Plastic, 100 PK (U63158.006.0001)
- BSC PREFERRED Zinc-Plated Steel Square Washer for 3/8 Screw Size 0.438 ID 1 Wide, 10PK (99041A109)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Low Carbon Steel, Black Oxide Finish (Z8938-BOX)
- ZORO SELECT Square Washer, Fits Bolt Size 3/8 in Low Carbon Steel, Black Oxide Finish (Z8927-BOX)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Low Carbon Steel, Hot Dipped Galvanized Finish (Z8881-HDG)
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in Low Carbon Steel, Zinc Plated Finish (Z8945-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Steel, Black Oxide Finish (Z8954H)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 5/8 in Steel, Galvanized Finish, 25 PK (09426)
- Bsc Preferred Square Washers