Shop All Square Nuts
Bsc Preferred
Zinc-Plated Steel Press-Fit Nut for Sheet Metal 10-32 Thread for 0.09 Minimum Panel Thickness, 25PK
Mfr # 95185A191
Zoro # G111454218
product price: $24.59
/pk 25, $0.98/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Zinc-Plated Steel
- Color yellow zinc
- Length 1"
- Width 0.5"
- Nut Height 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 95185A191
- Zoro # G111454218
- Country of Origin China
- Category Square Nuts
Dimensions
Length | 1" |
Width | 0.5" |
Nut Height | 0.25" |
Details
Basic Material | Zinc-Plated Steel |
Color | yellow zinc |
Description
Also known as clinch style captive nuts press these into a drilled or punched hole with an arbor press or similar pressure tool. Installation requires access to both sides of the panel. Knurls on the bottom of the nut hold them firmly in place. A zinc plating provides corrosion resistance in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End, Steel, Black Oxide, 3/8"-16 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (3E-MACH)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 5 PK (Z9681)
- FOREVERBOLT Not Graded, 5/16"-18 Hex Head Cap Screw, NL-19 Stainless Steel, 1-1/4 in L, 10 PK (FB3HEXB51618114P10)
- ZORO SELECT Taper Pin, Steel, 6 x 60mm, PK5 (M39012.060.0060)
- BSC PREFERRED 360 Brass Acme Square Nut Right Hand 1-5 Thread Size (95270A147)
- BSC PREFERRED Adhesive-Mount Nut 316 Stainless Steel M4 x 0.7mm Thread Size 23mm Base Diameter, 10PK (98007A316)
- BSC PREFERRED Adhesive-Mount Nut Zinc-Plated Steel 10-32 Thread Size, 10PK (98007A150)
- BSC PREFERRED Alloy Steel Socket Nut 5/16-24 Thread Size (92067A030)
- ZORO SELECT 1-1/2"-6 Low Carbon Steel Plain Finish Square Nut - Regular (U11120.150.0001)
- ZORO SELECT 1/2"-13 Stainless Steel Plain Finish Square Nut - Regular, 10 pk. (U51096.050.0001)
- ZORO SELECT #10-24 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (U11140.019.0001)
- Bsc Preferred Square Nuts