Shop All Machine Screws
Bsc Preferred
Zinc-Plated Steel Phillips Flat Head Screws 82 Degree Countersink Angle 10-32 Thread 1 L, 100PK
Mfr # 90273A833
Zoro # G211457294
product price: $15.55
/pk 100, $0.16/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material Zinc-Plated Steel
- Finish yellow zinc
- Pilot Dia. 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90273A833
- Zoro # G211457294
- Country of Origin China
- Category Machine Screws
Dimensions
Fastener Length | 1" |
Pilot Dia. | 0.25" |
Details
Material | Zinc-Plated Steel |
Finish | yellow zinc |
Description
These steel screws have a zinc plating for mild corrosion resistance. Theyre angled under the head to sit flush within countersunk holes. Length is measured from the top of the head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP234)
- ZORO SELECT Hex Nut, 1-1/2"-12, Steel, Grade 8, Black Oxide, 1-9/32 in Ht, 5 PK (U04180.150.0002)
- ZORO SELECT Fully Threaded Rod, M24-3mm, 3 m, Steel, Class 4.8, Zinc Plated Finish (M20410.240.3000)
- PRIME-LINE Lath Screw, Modified Truss Head, Phillip Drive #8 X 1/2in Zinc Plated Steel 50PK (9040182)
- BSC PREFERRED Brass Phillips Flat Head Screw 6-32 Thread Size 3/4 Long, 100PK (92480A151)
- BSC PREFERRED Brass Slotted Flat Head Screw 3/8-16 Thread Size 3/4 Long, 10PK (92451A622)
- BSC PREFERRED Steel Phillips Flat Head Screws M5 x 0.8 mm Thread 30 mm Long, 100PK (91420A332)
- BSC PREFERRED Titanium Phillips Flat Head Screw 6-32 Thread Size 1/4 Long (90233A541)
- ZORO SELECT #4-40 x 3/16 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.011.0018)
- WIDIA Screws, Hardware (QC15)
- ZORO SELECT #10-24 x 1-1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.019.0125)
- Bsc Preferred Machine Screws