Shop All Machine Screws
Bsc Preferred
Zinc-Plated Steel Phillips Flat Head Screws 100 Degree Countersink 5/16-18 Thread 1-1/2Long, 25PK
Mfr # 90471A452
Zoro # G211457492
product price: $29.99
/pk 25, $1.20/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material Zinc-Plated Steel
- Finish yellow zinc
- Pilot Dia. 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90471A452
- Zoro # G211457492
- Country of Origin China
- Category Machine Screws
Dimensions
Fastener Length | 1" |
Pilot Dia. | 0.25" |
Details
Material | Zinc-Plated Steel |
Finish | yellow zinc |
Description
These steel screws have a zinc plating for mild corrosion resistance. Theyre angled under the head to sit flush within countersunk holes. Length is measured from the top of the head.Screws with a 100° countersink angle distribute pressure over a wide area to prevent crushing soft materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Screw Assortment, Stainless Steel, Plain Finish (JBDL32EFA25)
- OUTWATER Round Standoffs, 4 in Bd L, Stainless Steel Brushed, 1/2 in OD (3P1.56.00011)
- ZORO SELECT #6-32 x 1/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.013.0025)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 4 in, Zinc Plated Steel Flat Head Phillips Drive, 12 PK (932065)
- BSC PREFERRED Steel Phillips Flat Head Screws M5 x 0.8 mm Thread 30 mm Long, 100PK (91420A332)
- BSC PREFERRED Brass Slotted Flat Head Screw 3/8-16 Thread Size 3/4 Long, 10PK (92451A622)
- BSC PREFERRED Brass Phillips Flat Head Screw 6-32 Thread Size 3/4 Long, 100PK (92480A151)
- BSC PREFERRED Titanium Phillips Flat Head Screw 6-32 Thread Size 1/4 Long (90233A541)
- MIDWEST FASTENER 5/16"-18 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 8 PK (77367)
- ZORO SELECT 1/4"-20 x 4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51213.025.0400)
- ZORO SELECT M5-0.80 x 80 mm Phillips Pan Machine Screw, Zinc Plated Steel, 5 PK (MPPD050800-005P1)
- Bsc Preferred Machine Screws