Shop All Flat Washers
Bsc Preferred
Zinc-Plated Steel Oversized Washer for Number 8 Screw Size 0.188 ID 0.75 OD, 50PK
Mfr # 91090A101
Zoro # G111468932
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Color yellow zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 91090A101
- Zoro # G111468932
- Country of Origin China
- Category Flat Washers
Details
Material | Zinc-Plated Steel |
Color | yellow zinc |
Description
Compared to our general purpose washers these have exaggerated diameters and/or thicknesses for covering oversized holes or for use as spacers and levelers.Zinc- and zinc yellow-chromate plated steel washers are corrosion resistant in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Shim, Roll, 302, Full Hard, 6x100 Inx0.787mm (031-6-100)
- TEKS Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive (21500)
- GRIP-RITE Collated Framing Nail, 3 in L, 11 ga, Bright, Round Head, 21 Degrees (GR3011M)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 12 in Shank, 1 in ID, Steel, Galvanized (U16181.050.1200)
- BSC PREFERRED Delrin Acetal Plastic Washer Water-&Steam-Resistant M12 Screw Size 13.1 mm ID 25 mm OD, 10PK (95647A159)
- BSC PREFERRED Zinc-Plated Steel SAE Washer for Number 4 Screw Size 0.125 ID 0.312 OD, 100PK (90126A505)
- BSC PREFERRED Brass Washer Oversized Number 6 Screw Size 0.147 ID 0.375 OD, 100PK (92916A330)
- BSC PREFERRED 18-8 Stainless Steel Oversized Washer for 1 Screw Size 1.031 ID 2 OD 0.23- 0.255 Thickness (98125A450)
- BSC PREFERRED Brass Washer Oversized 3/8 Screw Size 0.392 ID 1 OD, 10PK (92916A410)
- BSC PREFERRED Chemical-Resistant PVC Plastic Washer for 3/4 Screw Size 0.812 ID 3 OD 0.053-0.071 Thick (95611A319)
- ARMOR COAT Flat Washer, Fits Bolt Size 3/8" , Steel Armor Coat Finish, 50 PK (UST237821)
- Bsc Preferred General Washers