Shop All Flat Washers
Bsc Preferred
Zinc-Plated Steel Oversized Washer for M8 Screw Size 8.4 mm ID 24 mm OD, 100PK
Mfr # 91100A160
Zoro # G811468881
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Color yellow zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 91100A160
- Zoro # G811468881
- Country of Origin China
- Category Flat Washers
Details
Material | Zinc-Plated Steel |
Color | yellow zinc |
Description
Compared to our general purpose washers these have exaggerated diameters and/or thicknesses. Use them to cover oversized holes hold heavy fastening loads or as spacers and levelers.Zinc-plated steel washers have an outer layer of zinc that prevents the steel from rusting in wet areas. Compared to stainless steel they're stronger more wear resistant and less costly but not as corrosion resistant. Avoid exposing them to salt water and chemicals.Washers that meet DIN and ISO specifications meet international standards for washer dimensions. ISO 8738 is formerly DIN 1440. ISO 7093 is formerly DIN 9021.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 3-48x3/32, PK100 (U51260.009.0009)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK (U37480.037.0001)
- FOREVERBOLT #8-32 x 1/2 in Phillips Truss Machine Screw, NL-19 18-8 Stainless Steel, 100 PK (FBTHMSP83212P100)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 100 PK (U04100.031.0150)
- BSC PREFERRED 18-8 Stainless Steel Washer for 1/4 Screw Size 0.281 ID 0.625 OD, 100PK (92141A029)
- BSC PREFERRED Delrin Acetal Plastic Washer Water- and Steam- Resistant 5/8 Screw Size 0.656 ID 1.312 OD, 10PK (95647A224)
- BSC PREFERRED Black-Oxide 18-8 Stainless Steel Washer Oversized 3/4 Screw Size 0.812 ID 1.5 OD (90377A211)
- MTD Washer-Fl .445 X 1 (736-0322)
- Bsc Preferred Flat Washers