Shop All Tooth Lock Washers
Bsc Preferred
Zinc-Plated Steel, yellow zinc Finish, 100 PK
Mfr # 97985A780
Zoro # G211469174
product price: $14.15
/pk 100, $0.14/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Finish yellow zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97985A780
- Zoro # G211469174
- Country of Origin China
- Category Tooth Lock Washers
Details
Material | Zinc-Plated Steel |
Finish | yellow zinc |
Description
The teeth on these washers bite further into the screw head and joint than standard external-tooth washers to provide a stronger hold. Use with fasteners that have heads large enough to make contact with the teeth such as pan button and binding head screws.Zinc-plated steel washers are corrosion resistant in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 8 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.060.0008)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 27/64 in L, Aluminum Body, 250 PK (AD64ABSLF200)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N221-317)
- DISCO Grade 8, 1"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (11784PK)
- BSC PREFERRED Black Oxide 18-8 Stainless Steel, silver color Finish, 100 PK (95584A319)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Phosphor Bronze, Plain Finish, 100 PK (U50450.019.0001)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-16)
- TITAN FASTENERS External Tooth Lock Washer, Steel, Zinc Plated Finish (BJA88)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M3 Steel, Zinc Plated Finish, 100 PK (M37420.030.0001)
- NEWPORT FASTENERS Internal Tooth Lock Washer, For Screw Size 1/4 in 18-8 Stainless Steel, 5000 PK (981146)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M51460.050.0001)
- Bsc Preferred Tooth Lock Washers