Shop All Tooth Lock Washers
Bsc Preferred
Zinc-Plated Steel, yellow zinc Finish, 25 PK
Mfr # 97985A113
Zoro # G011438516
product price: $15.15
/pk 25, $0.61/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Plated Steel
- Finish yellow zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97985A113
- Zoro # G011438516
- Country of Origin China
- Category Tooth Lock Washers
Details
Material | Zinc-Plated Steel |
Finish | yellow zinc |
Description
Teeth on the outside edge of these washers bite into the screw head and joint for a tight grip. Use with fasteners that have heads large enough to make contact with the teeth such as pan button and binding head screws.Zinc-plated steel washers are corrosion resistant in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Low Carbon Steel, Black Oxide Finish (Z8942-BOX)
- MIDWEST FASTENER #5-32 x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 60 PK (61388)
- ZORO SELECT Fully Threaded Rod, M18-2.5mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.180.1000)
- MIDWEST FASTENER Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 50 PK (00842)
- BSC PREFERRED Black Oxide 18-8 Stainless Steel, silver color Finish, 100 PK (95584A319)
- MIDWEST FASTENER Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK (08229)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK (U51462.016.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 10000 PK (08WE410)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 10 PK (U53460.062.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/8 in Spring Steel, Yellow Zinc Finish, 2000 PK (62WEY)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Spring Steel, Zinc Plated Finish, 100 PK (M37302.050.0001)
- Bsc Preferred Lock Washers