Shop All Hex Head Cap Screws
Bsc Preferred
Zinc-Plated Steel, 1.5" L, 5 PK
Mfr # 90124A626
Zoro # G911410063
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1.5"
- Material Zinc-Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 90124A626
- Zoro # G911410063
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1.5" |
Details
Material | Zinc-Plated Steel |
Description
These Grade 5 steel screws are over 70% stronger than our screws. Wire these screws together through the hole in the head to get more vibration resistance than any other screw wire sold separately. Material meets SAE J429 specifications for quality. Dimensions meet ASME B18.2.1 specifications. Grade 5 steel screws are marked with three radial lines. Length is measured from under the head.Zinc-plated steel screws resist corrosion in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.011.0075)
- ZORO SELECT #10-24 x 5/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0062)
- ZORO SELECT #4-40 x 5/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0031)
- USA INDUSTRIALS M4-0.70 x 6 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK (ZSCRW-256)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L, 100 PK (92314A192)
- BSC PREFERRED silver color 316 Stainless Steel, 1.5" L, 5 PK (93635A420)
- BSC PREFERRED yellow zinc Steel, 1" L (91257A850)
- BSC PREFERRED Steel, 1" L, 25 PK (91247A229)
- BSC PREFERRED Medium-Strength Class 8.8 Steel Hex Head Screw Zinc-Plated M18 x 1.50 mm Thread 80 mm Long (91280A030)
- BSC PREFERRED Medium-Strength Grade 5 Steel Hex Head Screw Zinc-Plated 1-8 Thread Size 5 Long Fully Threaded (92865A924)
- ZORO SELECT Class 8.8, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 25 PK (M01070.160.0025)
- Bsc Preferred Hex Head Cap Screws