Shop All Hex Head Cap Screws
Bsc Preferred
Zinc-Plated Steel, 1" L, 50 PK
Mfr # 90401A540
Zoro # G211454866
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material Zinc-Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 90401A540
- Zoro # G211454866
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1" |
Details
Material | Zinc-Plated Steel |
Description
Also known as Sems screws these screws have a permanently attached but freely rotating tooth lock washer that bites into the mating surface for vibration resistance. The zinc plating provides corrosion resistance in wet environments. Length is measured from under the head.Match the thread spacing of mating components. Coarse threads are the industry standard; choose these screws if you dont know the threads per inch.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 55 mm Length, 25 PK (M51050.100.0055)
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 50 PK (U08210.025.0225)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Plain Finish, 50 PK (LWLIS050USA-050BX)
- ZORO SELECT Coupling Nut, 7/16"-20, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 5 PK (204607BG)
- BSC PREFERRED Passivated 316 Stainless ST Hex Drive Flat Head Screw 100°Countersink M4 x 0.70mm Thread 16mm Long (90729A269)
- BSC PREFERRED Zinc-Plated Steel, 1" L, 100 PK (93880A106)
- BSC PREFERRED yellow zinc Steel, 1" L (91257A122)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L, 50 PK (92125A234)
- BSC PREFERRED Medium-Strength Grade 5 Steel Hex Head Screw Zinc-Plated 7/8-9 Thread Size 9 Long (91247A903)
- BSC PREFERRED red yellow 1" L, 5 PK (97595A346)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 5 PK (933901)
- Bsc Preferred Hex Head Cap Screws