Shop All Hex Head Cap Screws
Bsc Preferred
Zinc-Plated Steel, 1" L, 5 PK
Mfr # 95735A516
Zoro # G011413421
product price: $13.75
/pk 5, $2.75/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material Zinc-Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 95735A516
- Zoro # G011413421
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1" |
Details
Material | Zinc-Plated Steel |
Description
Made to Japanese Industrial Standards these Class 10.9 steel screws can be used in high-stress applications such as valves pumps motors and automotive suspension systems. They are at least 25% stronger than medium-strength steel screws. The flange distributes pressure where the screw meets the surface eliminating the need for a separate washer. The zinc plating provides corrosion resistance in wet environments. Head height includes the flange. Length is measured from under the flange.Match the thread spacing of mating components. Coarse threads are the industry standard; choose these screws if you dont know the pitch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M6 , Steel Plain Finish (A458006000W)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 240 mm L, 5 PK (M04100.200.0240)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 5/8 in, Black Phosphate Steel Oval Head Phillips Drive, 15 PK (64075)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54497)
- BSC PREFERRED Steel Heavy Hex Head Screw for High-Pressure Applications 1-8 Thread Size 3 Long (94705A610)
- BSC PREFERRED yellow zinc Steel, 1" L (92620A914)
- BSC PREFERRED Heavy Hex Head Screw for Structural Application Grade A325 Steel 3/4-10 Thread Size 8 Long (91571A316)
- BSC PREFERRED yellow zinc Steel, 1" L (91257A921)
- BSC PREFERRED Metric Hex Head Extended-Tip Set Screw M16 x 2 mm Thread Size 70 mm Long (3638N146)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L (99926A151)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 25 PK (54358)
- Bsc Preferred Hex Head Cap Screws