Shop All Hex Head Cap Screws
Bsc Preferred
Zinc-Plated Steel, 1" L, 100 PK
Mfr # 93880A106
Zoro # G611412978
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material Zinc-Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 93880A106
- Zoro # G611412978
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1" |
Details
Material | Zinc-Plated Steel |
Description
These screws have a hex head for a secure grip with a wrench and a flange to reduce the risk of crushing thin metal. They require a drilled hole to install. Made from steel they have a zinc plating to resist corrosion in wet environments. Often referred to as Type B thread-forming screws they require a drilled hole and are typically used in 0.050-0.200 material. Length is measured from under the flange. Head height includes the flange.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/4-20, 1 in., PK100 (U51500.025.0100)
- SET SCREW & MANUFACTURING 3/4-16 X 1 1/2 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H75161500CPX-100)
- PRIME-LINE T-Nut, 4 Prongs, M6-1.0, Steel, Zinc Plated, 9 mm Barrel Ht, 10 PK (9078847)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , 316 Stainless Steel Plain Finish, 10 PK (Z0621-316)
- BSC PREFERRED Steel, 1" L, 50 PK (92865A215)
- BSC PREFERRED Black Black Corrosion-Resistant-Coated Steel, 1" L, 5 PK (94967A427)
- BSC PREFERRED yellow zinc Steel, 1" L (92620A732)
- BSC PREFERRED Medium-Strength Grade 5 Steel Hex Head Screw Zinc-Plated 1-8 Thread Size 5 Long Fully Threaded (92865A924)
- BSC PREFERRED yellow zinc Steel, 1" L, 5 PK (92620A231)
- BSC PREFERRED Steel Heavy Hex Head Screw for High-Pressure Applications 1-8 Thread Size 3 Long (94705A610)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1/2 in L, 50 PK (N04360.037.0050)
- Bsc Preferred Hex Head Cap Screws