Shop All Hex Head Cap Screws
Bsc Preferred
Zinc-Plated Steel, 1" L, 10 PK
Mfr # 99795A193
Zoro # G111412911
product price: $19.95
/pk 10, $1.99/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material Zinc-Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 99795A193
- Zoro # G111412911
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1" |
Details
Material | Zinc-Plated Steel |
Description
Also known as Tapcons use these screws in applications requiring high strength. All have a hex-washer head for a secure grip with a wrench. Drive into a hole with a hammer drill or socket wrench. Pull-out strength and shear strength values are 25% of the ultimate values.Steel screws are strong and wear resistant. They have a zinc plating that adds some corrosion resistance but they arent as corrosion resistant as stainless steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Advanced Corrosion Resistance Finish, 10 PK (1532)
- ZORO SELECT Hex Nut, M68-6.00, Steel, Class 8, Black Oxide, 54 mm Ht (M01100.680.0001)
- MIDWEST FASTENER #10-24 x 1/2 in Slotted Oval Machine Screw, Plain Brass, 24 PK (61594)
- AMPG Barrel Nut, 1/4"-20, 3/4 in Brl Lg, 3/8 in Brl Dia, Steel Zinc Plated (Z4541)
- BSC PREFERRED Cadmium-Plated Steel Hex Head Screw Cotter Pin-Lockable 1/2-20 Thread Size 2-19/32 Long (94622A246)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L (92198A757)
- BSC PREFERRED Black-Oxide Black-Oxide Alloy Steel, 1" L, 5 PK (91253A638)
- BSC PREFERRED Medium-Strength Class 8.8 Steel Hex Head Screw Zinc-Plated M18 x 1.50 mm Thread 80 mm Long (91280A030)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L, 10 PK (92240A634)
- BSC PREFERRED Passivated 316 Stainless ST Hex Drive Flat Head Screw 100°Countersink M5 x 0.80mm Thread 20mm Long (90729A369)
- ZORO SELECT Not Graded, M18-2.50 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 10 PK (M51010.180.0050)
- Bsc Preferred Hex Head Cap Screws