Shop All Thumb Screws
Bsc Preferred
Zinc-Plated Iron Wing-Head Thumb Screw 10-24 Thread Size 1-1/2 Long
Mfr # 91404A514
Zoro # G511398754
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material Zinc-Plated Iron
- Finish yellow zinc
- Head Height 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91404A514
- Zoro # G511398754
- Country of Origin China
- Category Thumb Screws
Dimensions
Fastener Length | 1" |
Head Height | 0.25" |
Details
Material | Zinc-Plated Iron |
Finish | yellow zinc |
Description
Wings provide more leverage than spade-head thumb screws for greater torque while tightening. A zinc plating provides corrosion resistance in wet environments. Length is measured from under the head.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1 in L, 25 PK (U01258.037.0100)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 50 PK (BHS7008014-050P2)
- BOM Blind Rivet, Dome Head, 5/16 in Dia., 1-3/16 in L, Steel Body, 10 PK (BOM-R10-12-PKT)
- MIDWEST FASTENER #6 to #12 Pan Head Ribbed Plastic Anchor Kit with Screws 100PK (51197)
- BSC PREFERRED Plastic-Head Thumb Screws Two-Arm 1/4-20 Thread 3/4 Long, 10PK (91185A921)
- BSC PREFERRED Knurled-Head Thumb Screw Slotted Stainless Steel Low-Profile 1/4-20 2-1/2 Long (91746A776)
- BSC PREFERRED Iron Spade-Head Thumb Screw M6 x 1mm Thread Size 30mm Long (90359A170)
- BSC PREFERRED Stainless Steel Flared-Collar Knurled-Head Thumb Screw 1/4-28 Thread Size 1-1/4 Long (99607A246)
- BSC PREFERRED Nylon Raised-Head Thumb Screws 3/8-16 Thread Size 1 Long, 25PK (94323A958)
- BSC PREFERRED Nylon Raised-Head Thumb Screws 3/8-16 Thread Size 1/2 Long, 25PK (94323A952)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Wing/Spade, Zinc Plated Steel, 0.46 to 0.48 in Head Ht, 3/4 in Lg (TSI-100075S0-025P)
- Bsc Preferred Thumb Screws