Shop All Machine Screws
Bsc Preferred
Zinc-Plated Alloy Steel Torx Flat Head Screws M4 x 0.7 mm Thread Size 16 mm Long, 50PK
Mfr # 90236A134
Zoro # G711457107
product price: $19.69
/pk 50, $0.39/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material Zinc-Plated Alloy Steel
- Finish silver blue
- Pilot Dia. 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90236A134
- Zoro # G711457107
- Country of Origin China
- Category Machine Screws
Dimensions
Fastener Length | 1" |
Pilot Dia. | 0.25" |
Details
Material | Zinc-Plated Alloy Steel |
Finish | silver blue |
Description
Made from alloy steel these screws are twice as strong as standard steel Torx flat head screws. A Torx or Torx-Plus drive has more points of contact than other drives allowing you to tighten the screw without damaging the recess. For Torx tools see Torx and Torx-Plus bits keys and drivers. Torx-Plus screws can be used with both Torx-Plus and Torx tools. Theyre angled under the head to sit flush within countersunk holes. Length is measured from the top of the head.Zinc-plated steel screws have a layer of zinc that protects the steel underneath from rusting in wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.100.1000)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03229)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 25 PK (513081G)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 100 PK (U04104.025.0100)
- BSC PREFERRED Brass Slotted Flat Head Screw 3/8-16 Thread Size 3/4 Long, 10PK (92451A622)
- BSC PREFERRED Steel Phillips Flat Head Screws M5 x 0.8 mm Thread 30 mm Long, 100PK (91420A332)
- BSC PREFERRED Titanium Phillips Flat Head Screw 6-32 Thread Size 1/4 Long (90233A541)
- BSC PREFERRED Brass Phillips Flat Head Screw 6-32 Thread Size 3/4 Long, 100PK (92480A151)
- ZORO SELECT Hex Head Cap Screw Assortment, Stainless Steel, Plain Finish (A2 72 FA)
- ZORO SELECT #4-40 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.011.0075)
- ZORO SELECT #10-32 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.019.0101)
- Bsc Preferred Machine Screws