Shop All Wedge Lock Washers
Bsc Preferred
Zinc-Flake-Coated Steel Wedge Lock Washer for M30 and 1-1/8 Screw Size 1.24 ID 1.85 OD
Mfr # 91074A140
Zoro # G811468898
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91074A140
- Zoro # G811468898
- Country of Origin China
- Category Wedge Lock Washers
Description
These two-piece washers provide more locking power than split tooth and spring lock washers. Wedges on the inside lock the two pieces together and serrations on the exterior grip surfaces to resist loosening from high vibration and shifting. Washers are reusable.Zinc-flake-coated steel washers are corrosion resistant in wet environments.316 stainless steel and zinc-flake-coated steel washers are comparable to NORD-LOCK Series washers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Anchor, 2" L, Plastic, Not Rated Tension Strength, 100 PK (U63102.031.0002)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 90 mm Length, 50 PK (M55050.060.0090)
- MIDWEST FASTENER Screw Anchor, 1" L, Plastic, 100 PK (04296)
- ZORO SELECT Thin Hex Nut, M18-2.50, Steel, Class 4, Zinc Plated, 9 mm Ht, 25 PK (M11360.180.0001)
- NORD-LOCK Wedge Lock Washer, For Screw Size M42 Steel, Advanced Corrosion Resistance Finish, 25 PK (2191)
- DISC-LOCK Wedge Lock Washer, For Screw Size 20 mm Steel, Advanced Corrosion Resistance Finish, 100 PK (GDM-108)
- DISC-LOCK Wedge Lock Washer, For Screw Size 1 in Stainless Steel, Plain Finish, 50 PK (SSG-110)
- NORD-LOCK Wedge Lock Washer, For Screw Size M6 Steel, Advanced Corrosion Resistance Finish, 200 PK (1226)
- HERITAGE Wedge Lock Washer, 18-8 Stainless Steel, Plain Finish (DL-M10-0375SS)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 10 mm Steel, Zinc Flake Finish, 200 PK (HLS-10)
- DISC-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Advanced Corrosion Resistance Finish, 100 PK (GDP-105)
- Bsc Preferred Wedge Lock Washers