Shop All Wedge Lock Washers
Bsc Preferred
Zinc-Flake-Coated Steel Wedge Lock Washer for 1/4 Screw Size 0.28 ID 0.45 OD, 20PK
Mfr # 91074A129
Zoro # G711462965
product price: $24.95
/pk 20, $1.25/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91074A129
- Zoro # G711462965
- Country of Origin China
- Category Wedge Lock Washers
Description
These two-piece washers provide more locking power than split tooth and spring lock washers. Wedges on the inside lock the two pieces together and serrations on the exterior grip surfaces to resist loosening from high vibration and shifting. Washers are reusable.Zinc-flake-coated steel washers are corrosion resistant in wet environments.316 stainless steel and zinc-flake-coated steel washers are comparable to NORD-LOCK Series washers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG M5 Socket Head Cap Screw, Plain Brass, 12 mm Length (ZS550M5X12)
- MIDWEST FASTENER Class 10.9, M24-3.00 Hex Head Cap Screw, Plain Steel, 100 mm L (930547)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.492 in Flange Dia., 0.684 in L, Steel, 40 PK (U69135.025.0260)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Peek, 1 in L, 10 PK (PK1420-11HH-01)
- DISC-LOCK Wedge Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 200 PK (SSG-102)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in 316 Stainless Steel, Plain Finish, 100 PK (1110)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1 in 316 Stainless Steel, Plain Finish, 100 PK (2734)
- DISC-LOCK Wedge Lock Washer, For Screw Size 1 in Stainless Steel, Plain Finish, 50 PK (SSG-110)
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/16 in Steel, Advanced Corrosion Resistance Finish, 200 PK (1236)
- NORD-LOCK Wedge Lock Washer, For Screw Size 9/16 in Steel, Advanced Corrosion Resistance Finish, 100 PK (2707)
- NORD-LOCK Wedge Lock Washer, For Screw Size M18 Steel, Plain Finish, 3 PK (1586)
- Bsc Preferred Wedge Lock Washers