Shop All Wedge Lock Washers
Bsc Preferred
Zinc-Flake-Coated Steel Wedge Lock Washer for 1-1/2 and M39 Screw Size 1.59 ID 2.3 OD
Mfr # 91074A160
Zoro # G911469191
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91074A160
- Zoro # G911469191
- Country of Origin China
- Category Wedge Lock Washers
Description
These two-piece washers provide more locking power than split tooth and spring lock washers. Wedges on the inside lock the two pieces together and serrations on the exterior grip surfaces to resist loosening from high vibration and shifting. Washers are reusable.Zinc-flake-coated steel washers are corrosion resistant in wet environments.316 stainless steel and zinc-flake-coated steel washers are comparable to NORD-LOCK Series washers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 100 PK (U51050.016.0300)
- KIPP Eye Bolt M20, 30 mm Shank, 40 mm ID, Steel, Plastic Coated (K0769.20301)
- ZORO SELECT Solid Rivet, Brazier Head, 0.125 in Dia., 0.5 in L, Aluminum Body, 250 PK (55A0408-EA-250)
- AUVECO PAK PHIL FLAT WSHR HD T.S., #10 X 1/2, ZINC (AP13027)
- DISC-LOCK Wedge Lock Washer, For Screw Size 6 mm Steel, Advanced Corrosion Resistance Finish, 200 PK (GDM-101)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1-3/8 in Steel, Advanced Corrosion Resistance Finish (1557)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 16 mm Steel, Zinc Flake Finish, 100 PK (HLB-16)
- NORD-LOCK Wedge Lock Washer, For Screw Size M10 Steel, Zinc Flake Finish (1527)
- DISC-LOCK Wedge Lock Washer, For Screw Size 11 mm Steel, Advanced Corrosion Resistance Finish, 100 PK (GDM-104)
- NORD-LOCK Wedge Lock Washer, For Screw Size 7/8 in 316 Stainless Steel, Plain Finish, 50 PK (2750)
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/4 in Steel, Plain Finish, 3 PK (1588)
- Bsc Preferred Lock Washers