Shop All Hex Head Cap Screws
Bsc Preferred
yellow zinc Zinc Yellow-Chromate Plated Steel, 1" L, 10 PK
Mfr # 93474A229
Zoro # G711409625
product price: $33.25
/pk 10, $3.33/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material Zinc Yellow-Chromate Plated Steel
- Finish yellow zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 93474A229
- Zoro # G711409625
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1" |
Details
Material | Zinc Yellow-Chromate Plated Steel |
Finish | yellow zinc |
Description
Choose these Class 10.9 steel screws for high-stress applications such as valves pumps motors and automotive suspension systems. They are at least 25% stronger than medium-strength steel screws. The flange distributes pressure where the screw meets the surface eliminating the need for a separate washer. Head height includes the flange. Length is measured from under the flange.Zinc yellow-chromate plated steel screws resist corrosion in wet environments.Screws that meet ISO 898-1 or SAE J1199 comply with specifications and testing requirements for material quality. Screws that meet ASME B18.2.3.9M or DIN 6921 comply with specifications for dimensional standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 2-1/4 in Lg, 1 in Hex Wd, 5 PK (1JB17)
- ZORO SELECT Grade 8 Yellow Zinc Finish Steel Nylon Insert Hex Lock Nut Assortment, 172 pc. (WWG14JXFSMGR)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 6 in Length, 10 PK (U51050.037.0600)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx3" L, PK50 (WWG-312-3000-LZ)
- BSC PREFERRED Steel, 1" L, 50 PK (92865A622)
- BSC PREFERRED Medium-Strength Class 8.8 Steel Hex Head Screw Zinc-Plated M18 x 1.50 mm Thread 80 mm Long (91280A030)
- BSC PREFERRED Fiberglass Hex Head Screw Flanged 1/2-13 Thread Size 1-1/4 Long, 5PK (91345A714)
- BSC PREFERRED Black-Phosphate Grade 8 Steel Screws Flanged Hex Head 5/8-11 Thread Size 5 Long (92316A814)
- BSC PREFERRED Medium-Strength Grade 5 Steel Hex Head Screw Zinc-Plated 7/8-9 Thread Size 9 Long (91247A903)
- BSC PREFERRED Zinc-Plated Steel, 1" L, 10 PK (99795A193)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 8 in L (N04160.075.0800)
- Bsc Preferred Hex Head Cap Screws