Shop All Hex Head Cap Screws
Bsc Preferred
yellow zinc Zinc-Plated Steel, 1" L, 25 PK
Mfr # 92979A158
Zoro # G211412194
product price: $36.29
/pk 25, $1.45/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material Zinc-Plated Steel
- Finish yellow zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 92979A158
- Zoro # G211412194
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1" |
Details
Material | Zinc-Plated Steel |
Finish | yellow zinc |
Description
Made from Grade 5 steel these screws are suitable for fastening most machinery and equipment. The flange distributes pressure where the screw meets the surface eliminating the need for a separate washer. Material meets SAE J429 specifications for quality. Dimensions meet IFI 111 specifications. Grade 5 steel hex head screws are marked with three radial lines. Head height includes the flange. Length is measured from under the flange.Zinc-plated steel screws resist corrosion in wet environments. Match the thread spacing of mating components. Coarse threads are the industry standard; choose these screws if you dont know the threads per inch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 1-1/4 in L, 25 PK (U04132.050.0125)
- KIPP Class 10.9, M6 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L (K0871.506X25)
- MIDWEST FASTENER Hex Nut, #10-32, 18-8 Stainless Steel, Not Graded, 25 PK (34532)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, Aluminum Clear Anodized, 1 1/4 in OD, 2 PK (ZA0210-AL28)
- BSC PREFERRED silver color Zinc-Plated 410 Stainless Steel, 1" L (99795A161)
- BSC PREFERRED Black-Oxide Black-Oxide Alloy Steel, 1" L, 5 PK (91253A642)
- BSC PREFERRED yellow zinc Zinc Yellow-Chromate Plated Steel, 1" L, 10 PK (93474A229)
- BSC PREFERRED Steel, 1.5" L, 5 PK (91280A741)
- BSC PREFERRED Zinc-Plated Steel, 1" L, 25 PK (95735A451)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L (92205A731)
- MIDWEST FASTENER Class 10.9, M10-1.00 Hex Head Cap Screw, Plain Steel, 50 mm L, 3 PK (932424)
- Bsc Preferred Hex Head Cap Screws