Shop All Hex Head Cap Screws
Bsc Preferred
yellow zinc Steel, 1" L
Mfr # 91257A122
Zoro # G711409571
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material Steel
- Finish yellow zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91257A122
- Zoro # G711409571
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1" |
Details
Material | Steel |
Finish | yellow zinc |
Description
Made from Grade 8 steel these screws can be used in high-stress applications such as valves pumps motors and automotive suspension systems. They are at least 25% stronger than medium-strength steel screws. Grade 8 steel hex head screws are marked with six radial lines. Length is measured from under the head.Zinc yellow-chromate plated steel screws resist corrosion in wet environments.Match the thread spacing of mating components. Coarse threads are the industry standard; choose these screws if you dont know the threads per inch.Screws that meet ASTM A354BD or SAE J429 comply with specifications and testing requirements for material quality.Screws that meet ASME B18.2.1 or ASME B18.6.3 comply with specifications for dimensional standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Vibration-Dampening U-Bolt, 1/4"-20, 2 3/16 in Wd, 2 35/64 in Ht, Zinc Plated Steel (UB1-1/4PA)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in Length, 100 PK (U51041.019.0043)
- ZORO SELECT 1/4"-20 x 6 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.025.0600)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #8 Nylon, Plain Finish, 20 PK (11SFW0008)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L, 100 PK (92210A244)
- BSC PREFERRED Black Black-Oxide Alloy Steel, 12" L (90115A032)
- BSC PREFERRED yellow zinc Steel, 1" L (92620A961)
- BSC PREFERRED silver color 316 Stainless Steel, 1" L, 10 PK (93635A416)
- BSC PREFERRED zinc Zinc-Plated Steel, 1" L, 50 PK (94209A322)
- BSC PREFERRED Medium-Strength Grade 5 Steel Hex Head Screw Zinc-Plated 7/8-9 Thread Size 9 Long (91247A903)
- ZORO SELECT Not Graded, 1/2"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 10 PK (U51007.050.0150)
- Bsc Preferred Hex Head Cap Screws