Shop All Hex Head Cap Screws
Bsc Preferred
yellow zinc Steel, 1" L, 5 PK
Mfr # 92620A723
Zoro # G111411655
product price: $25.25
/pk 5, $5.05/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material Steel
- Finish yellow zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 92620A723
- Zoro # G111411655
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1" |
Details
Material | Steel |
Finish | yellow zinc |
Description
Made from Grade 8 steel these screws can be used in high-stress applications such as valves pumps motors and automotive suspension systems. They are at least 25% stronger than medium-strength steel screws. Grade 8 steel hex head screws are marked with six radial lines. Length is measured from under the head.Zinc yellow-chromate plated steel screws resist corrosion in wet environments.Match the thread spacing of mating components. Coarse threads are the industry standard; choose these screws if you dont know the threads per inch.Screws that meet ASTM A354BD or SAE J429 comply with specifications and testing requirements for material quality.Screws that meet ASME B18.2.1 or ASME B18.6.3 comply with specifications for dimensional standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-600750-100P)
- OUTWATER Round Standoffs, 2 in Bd L, Stainless Steel Brushed, 1/2 in OD (3P1.56.00032)
- KEYSERT Key Locking Insert, 4 Keys, Stainless Steel (74076)
- ZORO SELECT Spring P, HD Coiled, 3/32x5/8,1150lb, PK50 (U51431.009.0062)
- BSC PREFERRED Black-Oxide Black-Oxide Alloy Steel, 1" L, 5 PK (91253A642)
- BSC PREFERRED Passivated 316 Stainless ST Hex Drive Flat Head Screw 100°Countersink M4 x 0.70mm Thread 16mm Long (90729A269)
- BSC PREFERRED Zinc-Plated Steel, 1" L, 10 PK (95735A118)
- BSC PREFERRED Extreme-Strength Flanged Hex Head Screw 450 Stainless Steel 1/2-13 Thread Size 1 Long (94288A512)
- BSC PREFERRED Black-Oxide Black-Oxide Alloy Steel, 1" L, 10 PK (91253A636)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L, 100 PK (92314A192)
- TANNER 1/2in-13 x 3in Hex Tap Bolts, Full Thread, Steel, Zinc Plated, Bucket-of-Bolts! 250 Pieces/Bucket (TB-336)
- Bsc Preferred Hex Head Cap Screws