Shop All Hex Head Cap Screws
Bsc Preferred
yellow zinc Steel, 1" L, 100 PK
Mfr # 91309A539
Zoro # G011400711
product price: $9.79
/pk 100, $0.10/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material Steel
- Finish yellow zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 91309A539
- Zoro # G011400711
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1" |
Details
Material | Steel |
Finish | yellow zinc |
Description
About half as strong as medium-strength steel screws these screws can be used for light duty fastening applications such as securing access panels. Length is measured from under the head.Zinc-plated steel screws resist corrosion in wet environments. Match the thread spacing of mating components. Coarse threads are the industry standard; choose these screws if you dont know the threads per inch. Screws that meet ASTM A307 or SAE J429 comply with specifications and testing requirements for material quality. Screws that meet ASME B18.2.1 or ASME B18.6.3 comply with specifications for dimensional standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1 in L, 1 in Thrd L Brass Zinc Plated, 3/8" Hex W, 10 PK (CRN061688GR)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 12 in, Steel, Grade 2, Plain Finish (56107)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 7/16"-14 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, 3 PK (5XA23)
- MIDWEST FASTENER Eye Bolt 1/4", Stainless Steel, 10 PK (52342)
- BSC PREFERRED Steel, 1" L, 5 PK (96364A211)
- BSC PREFERRED yellow zinc Steel, 1" L, 10 PK (92620A824)
- BSC PREFERRED silver color 316 Stainless Steel, 1.5" L (90585A961)
- BSC PREFERRED red yellow 0.5" L, 100 PK (97595A424)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L (99926A152)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L (92198A849)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 6-1/2 in L, 10 PK (75104BHT5)
- Bsc Preferred Hex Head Cap Screws