Shop All Weld & Self-Clinching Studs
Bsc Preferred
Weld Studs Steel 3/8-16 Thread Size 1-1/4 Long 0.880 Base Diameter, 5PK
Mfr # 93865A510
Zoro # G211462250
product price: $17.85
/pk 5, $3.57/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Length 1"
- Threaded Rod Material Steel
- Threaded Rod Finish black
- Base Width 0.5"
- Thread Depth 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 93865A510
- Zoro # G211462250
- Country of Origin China
- Category Weld & Self-Clinching Studs
Dimensions
Stud Length | 1" |
Base Width | 0.5" |
Thread Depth | 0.25" |
Details
Threaded Rod Material | Steel |
Threaded Rod Finish | black |
Description
These studs have a wide base that distributes the load and projections that concentrate the weld. Length listed is overall length.Choose studs with below-head projection for a stronger hold that uses the full strength of the fastener. Pass these studs through a hole and weld them in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Washer, Fits Bolt Size 1 3/4 in Steel, Zinc Plated Finish (Z8879-ZN)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 3/8 in L, Steel Body, 100 PK (6LB83)
- ZORO SELECT Taper Pin, #3, PK50 (WWG-TP069)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 2 1/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.031.0225)
- ZORO SELECT Weld Stud, 1/4"-20, 0.828 in + adhesive backing, Adhesive Backed, Nylon, Plain Finish, 25 PK (012520ABTS075)
- NEWPORT FASTENERS #10-24 x 5/8 Flanged Capacitor Discharge Welding Studs , Quantity: 5000 pieces, 5000PK (NFV21103-5000)
- NELSON STUD WELDING Weld Stud, #10-32, 1/2 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 1000 PK (101-208-260-G1000)
- ZORO SELECT Self-Clinching Stud, Steel, Zinc Plated Finish, 1000 PK (0809SCSO)
- RAYBESTOS Studs And Nuts, 27863B (27863B)
- NEWPORT FASTENERS 1/4"-20 x 3/4 Flanged Capacitor Discharge Welding Studs , Quantity: 2500 pieces, 2500PK (NFV22254-2500)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-378-G100)
- Bsc Preferred Weld & Self-Clinching Studs