Shop All Weld & Self-Clinching Studs
Bsc Preferred
Weld Studs Steel 1/4-20 Thread Size 1 Long 0.510 Base Diameter, 50PK
Mfr # 93865A680
Zoro # G911462130
product price: $27.75
/pk 50, $0.56/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 93865A680
- Zoro # G911462130
- Country of Origin China
- Category Weld & Self-Clinching Studs
Description
These studs have a wide base that distributes the load and projections that concentrate the weld. Length listed is overall length.Choose studs with above-head projection to weld the screw directly to the surface of the material for a smoother appearance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reclosable Fastener Shapes, Rubber Adhesive, 3 in, 1 in Wd, Black, 100 PK (1-3-100-SJ3540)
- ZORO SELECT M5-0.80 x 45 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51340.050.0045)
- ZORO SELECT Slotted Washer, Fits Bolt Size 1/2 in Steel, Black Oxide Finish (Z9428)
- ZORO SELECT Pin, Steel 60HRC, 2.5mm dia., PK25 (M39078.025.0008)
- BSC PREFERRED Weld Studs Steel 3/8-16 Thread Size 1-1/4 Long 0.880 Base Diameter, 5PK (93865A510)
- ZORO SELECT Weld Stud, #10-24, 0.563 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAK9)
- NEWPORT FASTENERS Self-Clinching Stud, 5/16"-18, 1", Self Clinching, Steel, Zinc Finish, 1000 PK (844115)
- NELSON STUD WELDING Weld Stud, #8-32, 1/2 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 100 PK (101-208-232-G100)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 1 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-342-G100)
- ZORO SELECT Weld Stud, 1/4"-20, 0.75 in, Right-Angle, Steel, Black OxideFinish, 50 PK (1LAP7)
- NEWPORT FASTENERS #10-24 x 1/2 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV22102-100)
- Bsc Preferred Weld & Self-Clinching Studs