Shop All Weld & Self-Clinching Studs
Bsc Preferred
Weld Studs Steel 10-32 Thread Size 3/4 Long 0.448 Base Diameter, 100PK
Mfr # 93865A380
Zoro # G711580225
product price: $29.89
/pk 100, $0.30/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 93865A380
- Zoro # G711580225
- Country of Origin China
- Category Weld & Self-Clinching Studs
Description
These studs have a wide base that distributes the load and projections that concentrate the weld. Length listed is overall length.Choose studs with below-head projection for a stronger hold that uses the full strength of the fastener. Pass these studs through a hole and weld them in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #10, 2 in, Plain Brass Round Head Slotted Drive, 25 PK (61313)
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 10 PK (M04110.240.0060)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 1/2"-13, Grade B7, Blue PTFE Coated Finish, 10 PK (50T13L475TFE10R20N)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 5/32 in L, Aluminum Body, 100 PK (TAC0805-100)
- BSC PREFERRED Weld Studs Steel 3/8-16 Thread Size 1-1/4 Long 0.880 Base Diameter, 5PK (93865A510)
- ZORO SELECT Weld Stud, 5/16"-18, 1.094 in, Bottom Projection, Steel, Black OxideFinish, 50 PK (1LAP9)
- RAYBESTOS Studs And Nuts, 27863B (27863B)
- ZORO SELECT Weld Stud, 3/8"-16, 1.109 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAL3)
- NEWPORT FASTENERS #10-32 x 3/8 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV21131-100)
- ZORO SELECT Weld Stud, Adhesive Backed, Nylon, Plain Finish, 25 PK (011032ABTS100)
- ZORO SELECT Weld Stud, #6-32, 0.672 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAL1)
- Bsc Preferred Weld & Self-Clinching Studs