Shop All Lubricants
Bsc Preferred
WD-40 Can, 4PK
Mfr # S-12737
Zoro # G011229633
Free Shipping & Returns
$199.99
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
- Brand Bsc Preferred
- MFR # S-12737
- Zoro # G011229633
- Country of Origin United States
- Category Lubricants
Description
Over 2,000 documented uses with more uses discovered everyday! Removes adhesives, bugs and tar; Protects tools and equipment from rust and corrosion; Penetrates stuck and rusted parts; Draws out moisture to restore wet equipment; Cleans grease, grime and dirt; Built in smart straw allows for one handed operation. This product is equivalent to part number: S-12737. Sold in a quantity of 4 per case.
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
- DAYTON Coupling, Rigid Steel (3ZN52)
- BAILEY Mobile Oil Cooler With DC Fan: 12 VDC, 66 GPM Max, 1 NPT Ports (258500)
- GATES Hydraulic Coupling-Megacrimp, G25180-0406 (G25180-0406)
- PARKER Hydraulic Hose Adapter, 1.44" L, 6000 psi (3/8 X 1/4 FG-SS)
- KRYTOX 2 oz Tube White (XHT-AC)
- LUBRIPLATE Moly-Disulfide Penetrating Grease PK12 (L0149-063)
- LUBRIPLATE Ds-Es, 35 Lb Pail, White Electric Switch Grease (L0137-035)
- SPRAYWAY M1 Moly Chain & Cable Lubricant, 12PK (SW291)
- KRYTOX Vacuum Pump Lubricant, 1514, Container, 5kg (1514)
- LUBRIPLATE No. 3-V, 35 Lb Pail, Iso-68 Tacky Way And Bearing Fluid (L0009-035)
- SPRAYON All Purpose Lubricant, Aerosol Can, 10 Oz. (SC0206000)
- Bsc Preferred Penetrants and Lubricants