Shop All Structural Framing System Accessories
Bsc Preferred
Washer for Cross-Bracing for 7/8 Shaft Diameter
Mfr # 4335N115
Zoro # G611467787
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Width In 24"
- Length 24"
- Height 36"
- Color black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 4335N115
- Zoro # G611467787
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Width In | 24" |
Length | 24" |
Height | 36" |
Details
Material | Cast Iron |
Color | black |
Description
Connect cross-bracing rods or cables to structural beams. These washers have a curved top surface that lets rods pass through and be secured with a nut at different angles. The flat bottom surface sits flush against structural beams. Washers have a locking tab that keeps them in place when force is applied. Theyre also known as hillside washers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Leak Gauge, Tank, 36", 1.5"NPT (K-1.5-36)
- ZORO SELECT Single Rod, Pk5 (6YB85)
- PLANO Adjustable Compartment Box with 3 to 18 compartments, Plastic, 1-1/2" H x 4-7/8 in W (354010)
- QUANTUM STORAGE SYSTEMS Red Plastic Lid (LID2516-8RD)
- 80/20 Inside Gusset Corner Bracket 4 Hole 40 S (40-4334)
- 80/20 Cable/Tube Clip 1/4 Turn Nylon Blk (12321)
- FAZTEK Joining Plate, 4 Hole (15JP4503)
- 80/20 Economy, T-Slot Stud 5/16-18x1.25" (3126)
- AMERILUX ANTIDUST TAPE 1IN (1594381)
- 80/20 4 Hole Corner Bracket (14088)
- 80/20 Tee Connector, 3 Way, Width 1 In (9230)
- Bsc Preferred Structural Framing Systems