Shop All Structural Framing System Accessories
Bsc Preferred
Washer for Cross-Bracing for 3/4 Shaft Diameter
Mfr # 4335N114
Zoro # G611468036
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Width In 12"
- Length 18"
- Height 24"
- Color black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 4335N114
- Zoro # G611468036
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Width In | 12" |
Length | 18" |
Height | 24" |
Details
Material | Cast Iron |
Color | black |
Description
Connect cross-bracing rods or cables to structural beams. These washers have a curved top surface that lets rods pass through and be secured with a nut at different angles. The flat bottom surface sits flush against structural beams. Washers have a locking tab that keeps them in place when force is applied. Theyre also known as hillside washers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Shelf Kit (1070999-GT1)
- ZORO SELECT Powder-Coated Drum Lid, Red, Steel (26752)
- TRITON PRODUCTS 1-7/8 In. to 2-3/4 In. Hold Range Steel Ext Spring Clips for 1/8 In. and 1/4 In. Pegboard 5 Pk (76342)
- AZAR DISPLAYS Three-Tier 9 Compartment Counter Step Display:12"W x 11.75"D x 7"H (326039)
- 80/20 Single Flange Linear Bearing Brake Kit (6515-BLACK)
- 80/20 S/S, Panel Mount, Block, 15 S (2900)
- 80/20 T-Slot Framing System, Single, 6 ft, Clear (1010-S-72)
- 80/20 End Cap, Black, 3075 (2037)
- SIMPSON STRONG-TIE CONNECTOR SCREW 3-1/2""L (SDS25312-R25L)
- 80/20 Double Ball Catch, Nylon, Black (12019)
- 80/20 Standard T-Nut 1/4-20, Thread 15S (3202)
- Bsc Preferred Structural Framing System Accessories