Shop All Structural Framing System Accessories
Bsc Preferred
Washer for Cross-Bracing for 1/2 Shaft Diameter
Mfr # 4335N112
Zoro # G711468127
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Width In 8"
- Length 10"
- Height 12"
- Color black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 4335N112
- Zoro # G711468127
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Width In | 8" |
Length | 10" |
Height | 12" |
Details
Material | Cast Iron |
Color | black |
Description
Connect cross-bracing rods or cables to structural beams. These washers have a curved top surface that lets rods pass through and be secured with a nut at different angles. The flat bottom surface sits flush against structural beams. Washers have a locking tab that keeps them in place when force is applied. Theyre also known as hillside washers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Automatic Door Holder, Satin Chrome, Wall (33J787)
- ZORO SELECT Tilting Workstand, 19x20 in., 330 lb. Cap. (2WTR3)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Green (30128GREEN)
- ORBIS 40 lb Hang & Stack Storage Bin, Plastic, 20 in W, 13 3/8 in H, 24 in L, Beige (AF-21 Beige)
- 80/20 Base Plate 40 S For 65-2714 (40-2407)
- SIMPSON STRONG-TIE Heavy Tie Plate Htp37Z (HTP37Z)
- SIMPSON STRONG-TIE Tie Plate Tp35 (TP35)
- TE-CO M12X1.75", 16mm, T-Slot Nuts (61407)
- 80/20 8 Hole Inside Gusset (40-4338)
- FAZTEK Latch, Deadbolt, Series 10 (10AC7762)
- 80/20 Pivot Bracket W/L-Handle 90 Degree 15 S (4318)
- Bsc Preferred Structural Framing System Accessories