Shop All Structural Framing System Accessories
Bsc Preferred
Washer for Cross-Bracing for 1 Shaft Diameter
Mfr # 4335N116
Zoro # G611467893
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Width In 24"
- Length 30"
- Color black
- Height 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 4335N116
- Zoro # G611467893
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Width In | 24" |
Length | 30" |
Height | 36" |
Details
Material | Cast Iron |
Color | black |
Description
Connect cross-bracing rods or cables to structural beams. These washers have a curved top surface that lets rods pass through and be secured with a nut at different angles. The flat bottom surface sits flush against structural beams. Washers have a locking tab that keeps them in place when force is applied. Theyre also known as hillside washers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO 4-Way Rack Alta Cross Merchandising (T502SC-H)
- BASCO Lid for EZ-E538 Container (EZ-ESDR)
- ECONOCO Deluxe Slack Hanger, PK100 (SPS/15)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 18 in W x 1 in D x 36 in H, Chrome (WLP-1836C)
- 80/20 8 Hole Inside Corner Bracket (25-4114)
- 80/20 Rt Hand Pivot Assembly W/L-Handle 10 S (4148)
- FATH Monitor Mount, Polyamide, 118 xx112.7 mm (061SM7510040)
- 80/20 Swivel Foot Threaded Stem, 5/16-18X1.5" (12246)
- 80/20 End Cap, For 1515, PK2 (2030-2)
- SIMPSON STRONG-TIE Heavy Angle Ml24Z (ML24Z)
- SIMPSON STRONG-TIE Heavy Duty Strap Hrs12 (HRS12)
- Bsc Preferred Structural Framing System Accessories