Shop All Structural Framing System Accessories
Bsc Preferred
Washer for Cross-Bracing for 1-1/8 and 1-1/4 Shaft Diameter
Mfr # 4335N117
Zoro # G011467806
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Width In 24"
- Length 24"
- Height 36"
- Color black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 4335N117
- Zoro # G011467806
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Width In | 24" |
Length | 24" |
Height | 36" |
Details
Material | Cast Iron |
Color | black |
Description
Connect cross-bracing rods or cables to structural beams. These washers have a curved top surface that lets rods pass through and be secured with a nut at different angles. The flat bottom surface sits flush against structural beams. Washers have a locking tab that keeps them in place when force is applied. Theyre also known as hillside washers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 6 gal Hang & Stack Storage Bin, Plastic, 11 5/8 in W, 12 1/2 in H, 14 7/8 in L, Blue (NPL215 Blue)
- QUANTUM STORAGE SYSTEMS Short Divider, 6 PK (DS91050)
- FLAMBEAU Adjustable Compartment Box with 16 compartments, Plastic, 1 3/4 in H x 6-3/16 in W (T600)
- TENNSCO Wardrobe Locker, 36 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Gray (STK-121572-3 GRAY)
- 80/20 T-Slot Cover, For 15S (2110)
- 80/20 Blk 10S Short Single Unibearing Asembly (6730-BLACK)
- 80/20 Bright Anchor Fastener Cam Only 30S (13185)
- 80/20 M5 25 S Long Double Anchor T-Nut (25-3086)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=2", B=2" (K0475.5D4D4)
- 80/20 Horizontal 1" Quick Clamp 15 S (5370)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (09602U5/16)
- Bsc Preferred Structural Framing System Accessories