Shop All Structural Framing System Accessories
Bsc Preferred
Washer for Cross-Bracing Flanged Primed for 3/4&7/8Flanged Primed for
Mfr # 4335N123
Zoro # G611468081
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Primed Cast Iron
- Width In 20"
- Length 30"
- Color black
- Height 40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 4335N123
- Zoro # G611468081
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Width In | 20" |
Length | 30" |
Height | 40" |
Details
Material | Primed Cast Iron |
Color | black |
Description
These washers have a flange to spread force across structural beams better than standard washers for cross-bracing rods and cables. Their top surface is curved to let rods pass through and be secured with a nut at different angles. The bottom surface is flat to sit flush with structural beams. These washers have a locking tab that keeps them in place when force is applied. Theyre also known as hillside washers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 mil Black Pallet Cover, 51 in W, 49 in D, 73 in L (2EWJ5)
- UFPI DECKORATORS BCX Pine Plywood Panel (109116)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 12Drwr (X6M6830301005IL)
- RDS MFG DOT Approved, Gasoline or Diesel, 60 Gallon Capacity, Rectangle, 13" L x 56" W x 19-1/4" H (71212PC)
- 80/20 Slotted 2 Hole Inside Corner Brkt 40 S (40-4295)
- 80/20 Mesh Panel Retainer, 15 Series, 1-1/2 In. (2436)
- 80/20 Econ T-Nut, 5/16-18 Thread, 15 S (3278)
- 80/20 L-Hex Wrench 5/32" Ball End (6100)
- 80/20 2 Hole Inside Corner Bracket, For 25-2525 (25-4119)
- FATH Standard Hinge, 50.8 mmx47.7 mm, 25 Series (095A2525F)
- 80/20 12 Hole Tee Joining Plates, For 1020/2020 (4125)
- Bsc Preferred Structural Framing Systems