Shop All Structural Framing System Accessories
Bsc Preferred
Washer for Cross-Bracing Flanged Primed for 1/2&5/8 Shaft Diameter Gray
Mfr # 4335N119
Zoro # G411468236
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Primed Cast Iron
- Width In 14"
- Length 22"
- Color black
- Height 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 4335N119
- Zoro # G411468236
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Width In | 14" |
Length | 22" |
Height | 16" |
Details
Material | Primed Cast Iron |
Color | black |
Description
These washers have a flange to spread force across structural beams better than standard washers for cross-bracing rods and cables. Their top surface is curved to let rods pass through and be secured with a nut at different angles. The bottom surface is flat to sit flush with structural beams. These washers have a locking tab that keeps them in place when force is applied. Theyre also known as hillside washers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Workbenches, 72" W, 36" Height, 4000 lb. (WST2-3672-36-PB)
- SCHOOL SMART STORAGE BASKET MEDIUM - (WXT91414)
- QUANTUM STORAGE SYSTEMS Nesting Container, Gray, Polypropylene, 24 1/2 in L, 19 in W, 9 1/2 in H (TUB2419-9GY)
- XPOSE SAFETY Heavy Duty Black 1/16 in Mesh Fire Retardant Debris Netting - 8' x 150' (NFRSHB-8150-X)
- 80/20 Panels and Doors, 15 Series, PR (4468)
- 80/20 Dlx Flange Mt, Swivel Caster, Brake, 5" (2334)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (096026F)
- FAZTEK Hinge Assembly, for 5JA94, etc. (15HI8704)
- 80/20 Hammer Nut Slot 6 M4 Blue Zinc (14164)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (096028F)
- 80/20 Top Mount Pad With Brake Hole 10 S (6798)
- Bsc Preferred Structural Framing System Accessories