Shop All Structural Framing System Accessories
Bsc Preferred
Washer for Cross-Bracing Flanged Galvanized 3/4&7/8 Shaft Diameter
Mfr # 4335N122
Zoro # G611468074
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Cast Iron
- Width In 24"
- Length 24"
- Height 36"
- Color black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 4335N122
- Zoro # G611468074
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Width In | 24" |
Length | 24" |
Height | 36" |
Details
Material | Galvanized Cast Iron |
Color | black |
Description
These washers have a flange to spread force across structural beams better than standard washers for cross-bracing rods and cables. Their top surface is curved to let rods pass through and be secured with a nut at different angles. The bottom surface is flat to sit flush with structural beams. These washers have a locking tab that keeps them in place when force is applied. Theyre also known as hillside washers.Galvanized washers resist corrosion better than primed washers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 10 3/4 in L, Yellow (QUS239YL)
- SENTRY SAFE Pistol Safe, Keyed Lock, 6.5 lbs, 0.1 cu ft, Not Rated, Pistol (PP1K)
- QUANTUM STORAGE SYSTEMS Blue Plastic 16-1/2 in L, 10-7/8 in W, 1 in H (COV92000BL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 6 in H, 11 5/8 in L, Blue (QSB202BL)
- FAZTEK Plastic Door Handle, Small, Plastic (13AC7300)
- 80/20 Connecting Screws (Cs) M12 X 30mm (13003)
- 80/20 Tee Joining Plate 7 Hole 15 S (4312)
- 80/20 Drop-In T-Nut, Steel 10-32 10/25 Series (14162)
- FATH Comfort Handle, Fath, 15/ 40 / 45 Series (092304S03)
- 80/20 2 Hole Inside Corner Bracket, For 30-3030 (14073)
- 80/20 Central Connector Horizontal Orientation (14013)
- Bsc Preferred Structural Framing System Accessories