Shop All Structural Framing System Accessories
Bsc Preferred
Washer for Cross-Bracing Flanged Galvanized 1/2&5/8 Shaft Diameter
Mfr # 4335N118
Zoro # G711468202
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Cast Iron
- Width In 6"
- Length 8"
- Color black
- Height 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 4335N118
- Zoro # G711468202
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Width In | 6" |
Length | 8" |
Height | 10" |
Details
Material | Galvanized Cast Iron |
Color | black |
Description
These washers have a flange to spread force across structural beams better than standard washers for cross-bracing rods and cables. Their top surface is curved to let rods pass through and be secured with a nut at different angles. The bottom surface is flat to sit flush with structural beams. These washers have a locking tab that keeps them in place when force is applied. Theyre also known as hillside washers.Galvanized washers resist corrosion better than primed washers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 192 in H, 114 in W, 42 in D (244219243108S)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Green (QPRHA-101GN)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 10 7/8 in L, Red (QUS230RD)
- ZORO SELECT Double Rod Pegboard Hook, 4 In, PK5 (5TPL2)
- 80/20 Top Mount 10 S, Bi-Fold Door Hanger Assy (2059)
- 80/20 T-Slot Framing System, Single, 8 ft, Clear (1515-96)
- 80/20 Tee Joining Plate, 5 Hole, For 15S (4340)
- 80/20 Standard Hinge 2-Hole Tab10 Nylon Blk (12252)
- 80/20 Corner Bracket 4 Hole W/Dual Support (14099)
- SIMPSON STRONG-TIE STRAP 14 GA 33-13/16"" L (ST6236)
- 80/20 12 Hole 90 Degree Joining Plate (40-4328)
- Bsc Preferred Structural Framing Systems