Shop All Structural Framing System Accessories
Bsc Preferred
Washer for Cross-Bracing Flanged Galvanized 1&1-1/8 Shaft Diameter
Mfr # 4335N125
Zoro # G611467879
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Cast Iron
- Width In 20"
- Length 30"
- Color black
- Height 40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 4335N125
- Zoro # G611467879
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Width In | 20" |
Length | 30" |
Height | 40" |
Details
Material | Galvanized Cast Iron |
Color | black |
Description
These washers have a flange to spread force across structural beams better than standard washers for cross-bracing rods and cables. Their top surface is curved to let rods pass through and be secured with a nut at different angles. The bottom surface is flat to sit flush with structural beams. These washers have a locking tab that keeps them in place when force is applied. Theyre also known as hillside washers.Galvanized washers resist corrosion better than primed washers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Liner 48"x18", Clear, 4PK (5GRF6)
- DURHAM MFG DURHAM Modular Cabinet - 33-3/4x11-5/8x10-7/8 - 18 5-3/8x11-1/4x2-3/4 Drawers (005-95)
- GROVES Red Rack, Red Powder-Coat, 20 in D, 72 in H (RRWM-8/20)
- STRONG HOLD 14 ga. Industrial Cabinet with Single Door 30 inW x 24 inD x 75 inH (2.66-1D-243-L)
- 80/20 Left Hand, Econ Lift Off Hinge, Long 10 S (2831)
- 80/20 Straight Pivot Arm 120mm 40 S (40-4385)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (096028)
- FATH Monitor Mnt Adptr Plt, Almnm, 90 x40 x16mm (061SAP40H)
- 80/20 Double Keyed Wear Pads Uni White 15 S (6892)
- 80/20 Left Hand, Econ Lift Off Hinge, Long 15 S (2833)
- 80/20 End Cap 40X80 2Pin Tab8 Nylon Blk (12261)
- Bsc Preferred Structural Framing Systems