Shop All Sealing Washers
Bsc Preferred
Viton Fluoroelastomer Rubber Sealing Washer Oil-Resistant 3/4 Screw Size 0.74 ID 1.5 OD
Mfr # 93412A429
Zoro # G111431486
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material Viton® Fluoroelastomer Rubber
- Color black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 93412A429
- Zoro # G111431486
- Country of Origin China
- Category Sealing Washers
Details
Seal Material | Viton® Fluoroelastomer Rubber |
Color | black |
Description
These washers surpass other rubber washers when it comes to withstanding oil grease and fuel. They create a light duty seal around fasteners to prevent fluids from leaking and damp vibration.Viton fluoroelastomer and fluoroelastomer washers withstand oil chemicals and high temperatures better than neoprene washers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 8 in L, 5 PK (U04160.037.0800)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 10 PK (FHS1XX0430-010P1)
- ZORO SELECT M4-0.70 x 25 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.040.0025)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51050.060.0012)
- BSC PREFERRED Weather-Resistant EPDM Rubber Sealing Washers for M10 Screw Size 10.5 mm ID 20 mm OD, 50PK (99186A136)
- BSC PREFERRED Weather-Resistant EPDM Rubber Sealing Washers for 3/8 Screw Size 0.355 ID 5/8 OD White, 50PK (99186A124)
- BSC PREFERRED Gasket Washer for 3/4 Hose ID Water-Resistant SBR, 100PK (5456K8)
- GILMOUR Hose Washer, Rubber (801364-1001)
- TOMPKINS Hydraulic Fitting-International10BSPP BONDED SEAL (DS-BSP-10)
- DANCO Sealing Washer, Rubber, PlainFinish, 5 PK (35073B)
- ZORO SELECT Sealing Washer, Fits Bolt Size M6 Copper, Plain Finish, 25 PK (5MXG3)
- Bsc Preferred Sealing Washers