Shop All File Holders
Bsc Preferred
Vis-i-Rack High Capacity Rolled Blueprint Storage Rack with 16 Bins
Mfr # BD-VR165
Zoro # G512414552
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # BD-VR165
- Zoro # G512414552
- Country of Origin Multiple
- Category File Holders
Description
Vis-i-Rack high capacity rolled blueprint storage racks take advantage of your vertical space to organize your blueprints or other large rolled materials. This Vis-i-Rack high capacity rolled blueprint storage rack requires only a very compact footprint saving you valuable floorspace. Heavy duty steel frame with welded posts supports up to 960 lbs of material per rack. This blueprint storage rack includes sixteen 5 bins. Vis-i-Rack high capacity rolled blueprint storage rack units are 84 tall, 21 wide and 11 deep and rest on steel feet. Bin posts are welded at an incline and extend 9 off frame. Wall brackets with 16 stud spaced mounting holes extend the frame 1-1/4 off wall to allow space for chair rail or baseboard are included. Finished in a durable powder coated textured black paint.Organize your blueprints or other large rolled materialsVery compact footprintHeavy duty steel frame supports up to 960 lbs of material per rackIncludes 16 BinsLimited lifetime warranty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Magnetic Cardholders, 1 in. x 6 in., PK10 (MCH-12-6-0P)
- FOAMPRO Foam Pro 10 in. W X 12 in. L White Foam Core Color Test Sample Board (120)
- ZORO SELECT Staple Remover, Lever, 5-1/2 In, Silver (4PMD6)
- DECKER TAPE PRODUCTS Label, DL4325, KEEP DRY FRAGILE UP, 3" X 4" (DL4325)
- OIC Wall Mountable SpaceSaving Files, Smoke, 3PK (OIC21421)
- ROMANOFF Magazine File, Yellow, PK2 (777-03)
- ZORO SELECT Desk Organizer, Letter, 6 Compartment, Blk (1AYE9)
- SAFCO Sheet File Hanging Clamps, 100 Sheets Per Clamp, 30", 6/Carton (50036)
- OFFICEMATE File Holder, Letter, 9 Compartment Trays (22122)
- FELLOWES Letter Tray Stacker Set, Black, PK4 (64112)
- FELLOWES Fellowes FEL00723 Standard Magazine Storage File;3.88 in. x 9.25 in. x 11.75 in.;WE-BE (FEL00723)
- Bsc Preferred File Holders