No Product Image Available
Bsc Preferred

Vis-i-Rack High Capacity Rolled Blueprint Storage Rack with 13 Bins


product price: $699.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Vis-i-Rack high capacity rolled blueprint storage racks take advantage of your vertical space to organize your blueprints or other large rolled materials. This Vis-i-Rack high capacity rolled blueprint storage rack requires only a very compact footprint saving you valuable floorspace. Heavy duty steel frame with welded posts supports up to 960 lbs of material per rack. This blueprint storage rack includes five 8 bins in the lower section for extra large rolls, four 6 bins in the middle section for medium to semi-large rolls, and four 4 bins in the upper section for smaller rolls. Vis-i-Rack high capacity rolled blueprint storage rack units are 84 tall, 21 wide and 11 deep and rest on steel feet. Bin posts are welded at an incline and extend 9 off frame. Wall brackets with 16 stud spaced mounting holes extend the frame 1-1/4 off wall to allow space for chair rail or baseboard are included. Finished in a durable powder coated textured black paint.Organize your blueprints or other large rolled materialsVery compact footprintHeavy duty steel frame supports up to 960 lbs of material per rackIncludes 13 BinsLimited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products