Shop All Disposable Gloves
Bsc Preferred
Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powdered, X, 100 PK, Clear
Mfr # S-15388X
Zoro # G411109641
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Vinyl
- Palm Thickness 3 mil
- Latex-Free Yes
- Powdered/Powder-Free Powdered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # S-15388X
- Zoro # G411109641
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | X |
Details
Item | Vinyl Disposable Gloves |
Color | Clear |
Material | Vinyl |
Palm Thickness | 3 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powdered |
Description
Ideal for food handling, pharmaceuticals and laboratories. Made from soft virgin vinyl - accelerator free; Does not contain natural rubber latex proteins; Offers optimal form fitting comfort flexibility, tactile sensitivity and performance; Clear; 3 Mil. This product is equivalent to part number: S-15388X. Sold in a quantity of 100 per case.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCOMMON THREADS Surge Bib Deep Royal W/Black Web (3128-82W1)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Magnetic Vinyl, Vertical Rectangle, English (479L92)
- FALLTECH Fall Protection Harness, Vest Style, 2XL (8087DFD2X)
- RESPONDER Eyewash Station Kit, 75 Series (AK75EWN)
- BSC PREFERRED Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 50 PK, Blue (S-14181S)
- BSC PREFERRED Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (S-14181M)
- BSC PREFERRED Latex Disposable Gloves, 5 mil Palm, Latex, Powdered, M, 100 PK, White (S-5491M)
- BSC PREFERRED Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green (S-13405M)
- BSC PREFERRED Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (S-14181L)
- BSC PREFERRED Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (S-14181X)
- MEDLINE Professional AloeTouch, Nitrile Disposable Gloves, 5.5 mil Palm, Nitrile, Powder-Free, L, 100 PK (MIIPRO31763)
- Bsc Preferred Disposable Gloves