Shop All Specialty Rechargeable Batteries
Bsc Preferred
Vickers TI-13 Energy Pack 6V 10Ah Medical Replacement Battery
Mfr # AJC-C10S-A-1-100074
Zoro # G212406642
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # AJC-C10S-A-1-100074
- Zoro # G212406642
- Country of Origin Multiple
- Category Specialty Rechargeable Batteries
Description
Replacement compatible with Vickers TI-13 Energy Pack Medical Battery Exact OEM replacement guaranteed to fit easily and preciselyMaintenance free AGM technology, no need to add acid or water ever IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders UL Recognized ComponentBuy with confidence. Our backed by easy 30-day returns and 12-month warrantyDisclaimer: Our products are not affiliated with or authorized by VickersSpecsReplacement BatteriesPart # AJC-C10SVoltage: 6V 6 Volts Capacity: 10AhTerminals: F1Chemistry: Sealed Lead Acid AGMLength 5.94 inWidth 2.01 inHeight 3.7 inWeight: 3.7 lbsView Battery Specifications ResourcesReplacing Your Medical BatteryBenefits of Replacement BatteriesMedical AGM Battery CareView Medical Battery ResourcesFAQsWhat is the best replacement battery for the Vickers TI-13 Energy Pack 6V 10Ah Medical Battery?The AJC-C10S-A-1-100074 is the best replacement battery for the Vickers TI-13 Energy Pack 6V 10Ah Medical Battery. What are the dimensions of the Vickers TI-13 Energy Pack 6V 10Ah Medical Replacement Battery?The dimensions are L 5.94 x W2.01 x H 3.7 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVERSTONE Nitrogen CPU Cooler for Socket AM2 (NT07-AM2)
- TRIPP LITE USB 2.0 Hub, Hi-Speed, 7-Port, Rugged, Mount (U223-007-IND)
- AUDIOBOX 13-In. 1366 x 768 HD Widescreen Portable TV/DVD Combo with Remote and Car Charger, (TV-13D)
- FUJI BATTERIES EnviroMax AA Alkaline Battery, 24 PK (4300BP24)
- ILC Replacement for DSC 6ph-h-4/3a3600-s-d22 Battery (6PH-H-4/3A3600-S-D22)
- ILC Replacement for Panasonic Br17335 (BR17335 PANASONIC)
- ILC Replacement for Rayovac Lr621 (LR621 RAYOVAC)
- ILC Replacement for Allen Bradley 1746-bas Battery (1746-BAS BATTERY ALLEN BRADLEY)
- DANTONA Dantona COMP-164 6V & 5000 mAh Replacement PLC Battery for GE Fanuc A98L-0001-0902 (COMP-164)
- ILC Replacement for R&D Batteries 9V Battery (9V BATTERY R&D BATTERIES)
- MIGHTY MAX BATTERY 14.4V Vacuum Replacement for iRobot Roomba 400 Series Robotics (MAX3536211)
- Bsc Preferred Specialty Rechargeable Batteries